Shop All Nylon Tubing
Parker
Tubing, Nylon, 5/16" OD, Natural, 250 Ft
Mfr # NNR-5-040
Zoro # G2407404
original price:
$302.43
11% off
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 15/64 in
- Outside Dia. 5/16 in
- Wall Thickness 0.04 in
- Max. Pressure 425 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # NNR-5-040
- Zoro # G2407404
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 15/64 in |
Outside Dia. | 5/16 in |
Tube Length | 250 ft |
Overall Length | 250 ft |
Bend Radius | 1 1/2 in |
Outside Diameter | 5/16 in |
Inside Diameter | 7/32 in |
Description
Tubing, Application Chemical, Color Beige, Hardness Shore D 72, Inside Diameter 7/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Marathon Rfk Kitchen (2300-200KJKABCP)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat Chrome (107FC P1)
- ALPINE INDUSTRIES Black Acrylic Tissue Box Containers for Home or Business, PK3 (ALP407-BLK-3pk)
- PFISTER Pfister Extension Stem (971-0230)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-093)
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-040-0100)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 50 Ft (NNR-5-040-0050)
- PARKER Tubing, Blue, Overall 250 ft L (N-4-040-BLU)
- PARKER Tubing, Nylon, 1/2" OD, Black, 250 Ft (NBR-8-062)
- Parker Nylon Tubing