Shop All Nylon Tubing
Parker
Tubing, Nylon, 5/16" OD, Black, 250 Ft
Mfr # NBR-5-040
Zoro # G3211117
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 15/64 in
- Outside Dia. 5/16 in
- Wall Thickness 0.04 in
- Max. Pressure 425 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NBR-5-040
- Zoro # G3211117
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 15/64 in |
Outside Dia. | 5/16 in |
Tube Length | 250 ft |
Overall Length | 250 ft |
Inside Diameter | 7/32 in |
Outside Diameter | 5/16 in |
Bend Radius | 1 1/2 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 72, Inside Diameter 7/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36H20701)
- ALLPOINTS Basket, Floor Sink 8-1/2" Sq W/ Handle (1021211)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 2 In (867-338SR)
- ZORO SELECT Brass Cap, FNPT, 3/8" Pipe Size (6AYZ4)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 50 Ft (NNR-5-040-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 250 Ft (NNR-2-017-0250)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-093)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2-031)
- ZORO SELECT Tubing, Nylon, 1/4", 225 PSI, 100 Feet, Red (N14-AR)
- Parker Tubing