Shop All Nylon Tubing
Parker
Tubing, Nylon, 3/8" OD, Natural, 250 Ft
Mfr # NNR-6-048
Zoro # G3224681
original price:
$409.79
11% off
new price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 9/32 in
- Outside Dia. 3/8 in
- Wall Thickness 0.048 in
- Max. Pressure 425 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NNR-6-048
- Zoro # G3224681
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 9/32 in |
Outside Dia. | 3/8 in |
Tube Length | 250 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 9/32 in |
Bend Radius | 1 3/4 in |
Overall Length | 250 ft |
Description
Tubing, Application Chemical, Color Beige, Hardness Shore D 72, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sfp15 Strainer (0362015)
- LEGRIS 3/8" Push Glass-Fill Nylon Ball Valve Inline (7910 60 00)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT (ZUSA-PF-8974)
- BEMIS Elongated Closed Front Toilet Seat, Blush, With Cover, Plastic, Blush (1200SLOWT 443)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-035)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- PARKER Tubing, Nylon, 3/8" OD, Black, 250 Ft (NBR-6-048)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 50 Ft (NNR-3-024-0050)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-040)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250 Ft, Red (4HHD7)
- Parker Tubing