Shop All Nylon Tubing
Parker
Tubing, Nylon, 3/16" OD, Natural, 50 Ft
Mfr # NNR-3-024-0050
Zoro # G1716285
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 9/64 in
- Outside Dia. 3/16 in
- Wall Thickness 0.024 in
- Max. Pressure 425 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NNR-3-024-0050
- Zoro # G1716285
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 9/64 in |
Outside Dia. | 3/16 in |
Tube Length | 50 ft |
Outside Diameter | 3/16 in |
Overall Length | 50 ft |
Bend Radius | 3/4 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Chemical, Color Beige, Hardness Shore D 72, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Straight Outlet Pipe System (1155520)
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, M24 Thread Size, Dark Gray, Plastic (M964172-0070A)
- LEGEND VALVE 2-1/2" T-1960NL PEX BALL VALVE (101-549NL)
- ZORO SELECT Cushioned Clamp, 3/4In, Galv Gold Steel (22FP76)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- PARKER Tubing, Nylon, 1/2" OD, Natural, 250 Ft (NNR-8-062)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- PARKER NYLON TUBING (NNR-3-039)
- ZORO SELECT NylonTubing, 10mm ID, 12mm OD, 100 Ft. (1523-10mm12mm)
- Parker Tubing