Shop All Nylon Tubing
Parker
Tubing, Nylon, 1/8" OD, Natural, 250 Ft
Mfr # NNR-2-017-0250
Zoro # G2210311
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 3/32 in
- Outside Dia. 1/8 in
- Wall Thickness 0.017 in
- Max. Pressure 425 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NNR-2-017-0250
- Zoro # G2210311
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 1/8 in |
Tube Length | 250 ft |
Overall Length | 250 ft |
Inside Diameter | 3/32 in |
Bend Radius | 1/2 in |
Outside Diameter | 1/8 in |
Description
Tubing, Application Chemical, Color Beige, Hardness Shore D 72, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 4 in Hot Wrist Handle (B-WH4H-NS)
- HONEYWELL 315917 Diaphragm For Vp525 (315917)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3004)
- KOHLER Spindle Bushing (21773)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 500 Ft (NNR-3-024-0250)
- PARKER Tubing, Nylon, 3/8" OD, Black, 250 Ft (NBR-6-048)
- PARKER Tubing, Natural, Overall 100 ft L (NN6X1)
- PARKER Tubing, Natural, Overall 100 ft L (NN18X1.5)
- PARKER Tubing, Natural, Overall 100 ft L (NN4X.65)
- PARKER NYLON TUBING (NNR-3-039)
- S.U.R. & R. AUTO PARTS 5/16" NYLON TUBING 50' (SRRK00550)
- Parker Nylon Tubing