Shop All Nylon Tubing
Parker
Tubing, Nylon, 1/8" OD, Black, 250 ft.
Mfr # NBR-2-017-0250
Zoro # G0782397
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 3/32 in
- Outside Dia. 1/8 in
- Wall Thickness 0.017 in
- Max. Pressure 425 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NBR-2-017-0250
- Zoro # G0782397
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 1/8 in |
Tube Length | 250 ft |
Outside Diameter | 1/8 in |
Overall Length | 250 ft |
Bend Radius | 1/2 in |
Inside Diameter | 3/32 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 72, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 3x42 (793MK2)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8In, 3 5/16In L (0560317208)
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI3)
- KOHLER Tripoint Fv Service Kit, 1.28 Gpf (1388856-CP)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-093)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- PARKER Tubing, Nylon, 1/8" OD, Black, 50 Ft (NBR-2-017-0050)
- ZORO SELECT NylonTubing, 2.7mm ID, 4mm OD, 100 Ft. (1523-2.7mm4mm)
- Parker Tubing