Shop All Nylon Tubing
Parker
Tubing, Nylon, 1/4" OD, Black, 50 Ft
Mfr # NBR-4-035-0050
Zoro # G2855377
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 3/16 in
- Outside Dia. 1/4 in
- Wall Thickness 0.035 in
- Max. Pressure 425 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NBR-4-035-0050
- Zoro # G2855377
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Inside Diameter | 3/16 in |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 72, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004S-SS)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/4 in (216P-6-4)
- JONES STEPHENS Sink Tailpiece, 17 GA, CP, 1-1/2" x 12" (P38060)
- VIEGA Viega MegaPressG adapter, 1" x 3/4" (25586)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- PARKER Tubing, Nylon, 1/2" OD, Natural, 250 Ft (NNR-8-062)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- PARKER Tubing, Black, Overall 100 ft L (NB-8-062-0100)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- Parker Nylon Tubing