Shop All Nylon Tubing
Parker
Tubing, Nylon, 1/4" OD, Black, 250 Ft
Mfr # NBR-4-035
Zoro # G2778824
original price:
$214.08
7% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 3/16 in
- Outside Dia. 1/4 in
- Wall Thickness 0.035 in
- Max. Pressure 425 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NBR-4-035
- Zoro # G2778824
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 1/4 in |
Tube Length | 250 ft |
Inside Diameter | 3/16 in |
Overall Length | 250 ft |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 72, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 22 Gauge 2 Inch x 5 Inch x 7 Inch Chrome Plated Brass Closet Flange (7711036)
- RINNAI Pipe Cover Enclosure for V53e (PC-20-W)
- SHARPE VALVES Gate Valve, Class 800, 1 In., Socket Weld (4371003460)
- PRIME-LINE Out-Swinging Door Pack, 1 in. Door, 1-1/4 in. Post, Zamak Construction, Chrome Finish 1 Kit (656-8615-T)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- PARKER Tubing, Nylon, 1/2" OD, Black, 50 Ft (NBR-8-062-0050)
- PARKER Tubing, Natural, Overall 100 ft L (NN-6-050-0100)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-040)
- DIXON Legris by Semi-Rigid Tubing, 0.275 ID x 3/8 OD x 50 ft L x 0.05 in Thick Wall, Nylon, Domestic (1091P6001)
- Parker Nylon Tubing