Shop All Nylon Tubing
Parker
Tubing, Nylon, 1/2" OD, Natural, 50 Ft
Mfr # NNR-8-062-0050
Zoro # G2677123
original price:
$136.99
5% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.062 in
- Max. Pressure 375 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NNR-8-062-0050
- Zoro # G2677123
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Bend Radius | 2 3/8 in |
Overall Length | 50 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Chemical, Color Beige, Hardness Shore D 72, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 375 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Sink Drain For - Part# 1816-1411-3301 (1816-1411-3301)
- CHERNE Pipe Plug, Mechanical, 5 In (273358)
- THETFORD Thetford 08706 Flat Top Valve with O-Ring (08706)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG4)
- PARKER Tubing, Natural, Overall 100 ft L (NN18X1.5)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-035)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-062)
- PARKER Tubing, Nylon, 3/16" OD, Black, 50 Ft (NBR-3-024-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-040-0100)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- Parker Nylon Tubing