Shop All Polyethylene Tubing
Parker
Tubing, Natural, Overall 500 ft L
Mfr # E-43-0500
Zoro # G806439025
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Autoclavable No
- Inside Diameter 5/32 in
- Tubing Hardness Hard (A96+ D45+ or R50+)
- Features Made from 100% Virgin Resin Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # E-43-0500
- Zoro # G806439025
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Diameter | 5/32 in |
Outside Diameter | 1/4 in |
Overall Length | 500 ft |
Bend Radius | 1 in |
Description
Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-010)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.3 (0005-H1/2P)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX7)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx12 L (4YJZ9)
- PARKER Tubing, Black, Overall 100 ft L (EB-10X1.5-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-43-0100)
- PARKER Tubing, Purple, Overall 500 ft L (E-64-P-0500)
- PARKER Tubing, Natural, Overall 500 ft L (E-86-0500)
- PARKER Tubing, Natural, Overall 500 ft L (E-64-0500)
- PARKER Tubing, Black, Overall 100 ft L (EB-86-0100)
- HYDROMAXX 1"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS100100)
- Parker Tubing