Shop All Polyurethane Tubing
Parker
Tubing, Natural, Overall 500 ft L
Mfr # 95UM-6X1-0500
Zoro # G306439051
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Material Polyurethane
- Burst Pressure 510 psi
- Application Air, Water
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-6X1-0500
- Zoro # G306439051
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 6 mm |
Inside Diameter | 4 mm |
Overall Length | 100 ft |
Tubing Length | 500 ft |
Description
Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Socket Weld, Black Forged Steel Reducer Insert, Class 3000 (0362202400)
- AMERICAN BUILT PRO Water Heater Pan, 24 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP24-1U)
- ZORO SELECT 2" FNPT 304/304L SS 90 Degree Elbow (4000300112)
- DIXON Hex Hanger with Nitrile Grommets, 1-1/2" (B24RG-G150)
- PARKER Tubing, Green, 250 ft. L, 3/8" Outside Dia. (95FR-6-GRN-0250)
- PARKER Tubing, Red, Overall 100 ft L (95U-4-062-RED-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-6X1-BLU-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0188031-NT-50)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 100 Ft. (ZUSA-HT-522)
- Parker Polyurethane Tubing