Shop All Polyurethane Tubing
Parker
Tubing, Natural, Overall 500 ft L
Mfr # 95UM-10X1.75-0500
Zoro # G606438990
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.75 mm
- Color Beige
- Material Polyurethane
- Burst Pressure 510 psi
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-10X1.75-0500
- Zoro # G606438990
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 100 ft |
Outside Diameter | 10 mm |
Tubing Length | 500 ft |
Inside Diameter | 6.5 mm |
Description
Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 6.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 10 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1" Compression x MNPT Brass Connector 5PK (68CA-16-16)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-5)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y52)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2X1/2 LF7RU2-U2)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-TBL-0100)
- PARKER Tubing, Natural, Overall 100 ft L (95U-2-031-0100)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- PARKER Tubing, Green, 250 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0250)
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L (103-0156031-NT-50)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- JONES STEPHENS Clear Vinyl Tubing, 3/8" ID, 1/2" OD (T26375)
- Parker Tubing