Shop All Polyurethane Tubing
Parker
Tubing, Natural, Overall 500 ft L
Mfr # 95U-2.5-031-0500
Zoro # G506438595
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Burst Pressure 510 psi
- Material Polyurethane
- Color Beige
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-2.5-031-0500
- Zoro # G506438595
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 100 ft |
Outside Diameter | 5/32 in |
Inside Diameter | 3/32 in |
Tubing Length | 500 ft |
Description
Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK-ORB ADJ 90 DEG (10 C5OX-S)
- KOHLER Seal, Stopper (1023392)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- ZORO SELECT 1-1/2" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N112012)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0188031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L (103-0156031-NT-50)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-8X1.5-BLU-0100)
- PARKER Tubing, Black, Overall 100 ft L (95UM-10X1.75-BLK-0100)
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Red (PU12MAR)
- Parker Polyurethane Tubing