Shop All Polyurethane Tubing
Parker
Tubing, Natural, Overall 500 ft L
Mfr # 95U-2-031-0500
Zoro # G706438661
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Application Air, Water
- Burst Pressure 750 psi
- Color Beige
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-2-031-0500
- Zoro # G706438661
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 1/8 in |
Overall Length | 100 ft |
Inside Diameter | 1/16 in |
Tubing Length | 500 ft |
Description
Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 300 ft. Red PEX Pipe (APPR30012)
- WATTS Temperature Pressure Relief Valve, Brass (3/4 100XL-075210)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Chrome (938290-CP)
- PARKER Tubing, Green, 250 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0250)
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- PARKER Tubing, Natural, Overall 100 ft L (95U-2-031-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-6X1-BLU-0100)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-504)
- Parker Polyurethane Tubing