Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 50 ft L
Mfr # NN14X1.5-050
Zoro # G611220047
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.5 mm
- Material Nylon
- Burst Pressure 870 psi
- Color Beige
- Minimum Operating Temperature -65 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN14X1.5-050
- Zoro # G611220047
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Outside Diameter | 14 mm |
Inside Diameter | 11 mm |
Overall Length | 50 ft |
Bend Radius | 2 6/25 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 11 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 218 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 14 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF SHOWER DRAIN OS PVC 2"" (825-2PFS)
- SLOAN Do-22 O Ring Flush Valve (DO22)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve (515 2)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8221)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- PARKER Tubing, Nylon, 1/8" OD, Black, 50 Ft (NBR-2-017-0050)
- PARKER Tubing, Nylon, 1/2" OD, Black, 250 Ft (NBR-8-062)
- PARKER Tubing, Nylon, 3/16" OD, Black, 500 Ft (NBR-3-024-0250)
- PARKER Tubing, Natural, Overall 100 ft L (NN18X1.5)
- PARKER NYLON TUBING (NNR-3-039)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2602)
- Parker Tubing