Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 50 ft L
Mfr # NN-6-093-050
Zoro # G211220065
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.093 in
- Material Nylon
- Burst Pressure 2,000 psi
- Color Beige
- Tube Form Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN-6-093-050
- Zoro # G211220065
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 3/16 in |
Bend Radius | 3/4 in |
Outside Diameter | 3/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Neoprene Rubber Large Flat Faucet Washers 20PK (68104)
- SPEAKMAN SS Eyewash Supply Hose (RPG63-0094)
- BELIMO 1/2 in. 3WayVlv 1.9cv ChrPltTrim (B311B)
- KOHLER Stillness Wall-Mount Supply Elbow W/ Check Valve (22172-CP)
- PARKER Tubing, Black, Overall 100 ft L (NB-8-062-0100)
- PARKER Tubing, Nylon, 1/4" OD, Black, 250 Ft (NBR-4-035)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-040)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- PARKER Tubing, Nylon, 1/2" OD, Black, 50 Ft (NBR-8-062-0050)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 50 Ft (NNR-5-040-0050)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Blue (N38-ABU)
- Parker Tubing