Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 250 ft L
Mfr # NN-8-062
Zoro # G306439150
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.6 mm
- Material Nylon
- Color Beige
- Burst Pressure 1,000 psi
- Maximum Operating Pressure 250 psi @ 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN-8-062
- Zoro # G306439150
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Outside Diameter | 1/2 in |
Bend Radius | 1 1/4 in |
Overall Length | 250 ft |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Lockwood Stem Extender, Roman Tub (RP47191)
- KOHLER Crue Pull-Out Single-Handle Kitchen Faucet (22976-BL)
- STEEL & OBRIEN 10" Tri-Clamp End x Short Weld Ferrule - .85" Long 304SS (14WMP-10X.850-304)
- PERRIN & ROWE 58" Flexible Shower Hose (9.28385APC)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-040)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-093)
- PARKER Tubing, Nylon, 1/8" OD, Black, 250 ft. (NBR-2-017-0250)
- PARKER Tubing, Nylon, 1/8" OD, Black, 50 Ft (NBR-2-017-0050)
- PARKER Tubing, Natural, Overall 100 ft L (NN8X1)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- Parker Tubing