Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 250 ft L
Mfr # NN-6-093
Zoro # G306439082
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.093 in
- Color Beige
- Material Nylon
- Burst Pressure 2,000 psi
- Inside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN-6-093
- Zoro # G306439082
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 3/16 in |
Bend Radius | 3/4 in |
Outside Diameter | 3/8 in |
Overall Length | 250 ft |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1/2 in. FPT Adapter Reducing 90-Degree Drop-Ear Elbow (EPXDEE3412)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3118 12 21)
- ELKAY Lustertone Sink, SS, ELUHAD161650, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- LEGEND VALVE 3/4" X 8" 304 SS NIPPLE (304-092)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- PARKER Tubing, Nylon, 3/8" OD, Black, 250 Ft (NBR-6-048)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 250 Ft (NNR-4-035)
- PARKER Tubing, Nylon, 5/16" OD, Black, 50 Ft (NBR-5-040-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-040)
- PARKER Tubing, Blue, Overall 250 ft L (N-4-040-BLU)
- Parker Nylon Tubing