Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 250 ft L
Mfr # NN-6-050
Zoro # G906439154
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.05 in
- Material Nylon
- Color Beige
- Burst Pressure 1,000 psi
- For Environment Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN-6-050
- Zoro # G906439154
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Overall Length | 250 ft |
Bend Radius | 1 13/100 in |
Inside Diameter | 9/32 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN A156A Diaphragm (5301188)
- DANCO Stem Faucet Repair Kit for Delta Delex/Peerless (24134)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 150m, PK20 (255069-75)
- ELKAY 18 Ga Workstation SS, 31-1/2"x18-1/2"x9" Sgl Bowl Undermount Sink Kit (ECTRU30169RTWC)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 250 Ft (NNR-2-017-0250)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 250 Ft (NNR-4-035)
- PARKER Tubing, Nylon, 1/4" OD, Black, 50 Ft (NBR-4-035-0050)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- PARKER Tubing, Natural, Overall 100 ft L (NN6X1)
- PARKER Tubing, Natural, Overall 100 ft L (NN8X1)
- NYLOCHEM Nylochem Nylon 12 Tubing, 6mm x 100m, Natural (N06MFNA)
- Parker Tubing