Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 250 ft L
Mfr # NN-4-040
Zoro # G006439139
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Color Beige
- Burst Pressure 1,250 psi
- Material Nylon
- Hardness Shore D 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN-4-040
- Zoro # G006439139
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 5/32 in |
Bend Radius | 22/25 in |
Overall Length | 250 ft |
Outside Diameter | 1/4 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255631-75)
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Flat Faucet Washers 20PK (68107)
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636)
- JONES STEPHENS Eljer Trip Lever9", BR Arm, NY Spud n Nut (T01020)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 500 Ft (NNR-3-024-0250)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- PARKER Tubing, Natural, Overall 100 ft L (NN6X1)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 50 Ft (NNR-5-040-0050)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- PARKER NYLON TUBING (NNR-3-039)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2639)
- Parker Nylon Tubing