Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 250 ft L
Mfr # NN-2.5-025
Zoro # G606439126
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.025 in
- Material Nylon
- Burst Pressure 1,200 psi
- Color Beige
- Tubing Hardness Hard (A96+ D45+ or R50+)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN-2.5-025
- Zoro # G606439126
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 1/2 in |
Outside Diameter | 5/32 in |
Inside Diameter | 3/32 in |
Overall Length | 250 ft |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, Low Lead Brass, PEX, 2" Tube (QQT888GX)
- SHARKBITE PEX CLAMP TOOL 3/8""-1"" (UC961)
- ELKAY Elkay Classroom Bubbler Assembly Chrome (LK1141A)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 3/4" Pipe Size (1VGE5)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 500 Ft (NNR-3-024-0250)
- PARKER Tubing, Nylon, 3/16" OD, Black, 50 Ft (NBR-3-024-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- PARKER NYLON TUBING (NNR-3-039)
- PARKER Tubing, Nylon, 1/2" OD, Natural, 250 Ft (NNR-8-062)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 50 Ft (NNR-6-048-0050)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1574)
- Parker Tubing