Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 250 ft L
Mfr # NN-2-031
Zoro # G906439086
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Burst Pressure 2,000 psi
- Material Nylon
- Color Beige
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN-2-031
- Zoro # G906439086
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Overall Length | 250 ft |
Outside Diameter | 1/8 in |
Bend Radius | 1/4 in |
Inside Diameter | 1/16 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Closet Screws-Brass-Bagged 5/16"X3-1/2" (12575)
- KOHLER Loure Wall-Mount Handshower Holder (14791-CP)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI11)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 10" to 12" Sz (TP1012)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- PARKER Tubing, Nylon, 1/2" OD, Black, 250 Ft (NBR-8-062)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 50 Ft (NNR-6-048-0050)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-035-0100)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 50 Ft (NNR-3-024-0050)
- PARKER Tubing, Nylon, 3/8" OD, Black, 250 Ft (NBR-6-048)
- Parker Nylon Tubing