Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 250 ft L
Mfr # NN-2-016
Zoro # G506439103
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.016 in
- Burst Pressure 1,000 psi
- Material Nylon
- Color Beige
- Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN-2-016
- Zoro # G506439103
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 1/4 in |
Inside Diameter | 3/32 in |
Outside Diameter | 1/8 in |
Overall Length | 250 ft |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048278)
- SPEAKMAN Shower Replacement Valve With Pull Rod (RPG20-1889)
- KOHLER Mastershower 60 Metal Shower Hose (9514-BL)
- PENTAIR/PENTEK Mesh Nylon No.4 Size Fsi Ring, 400 Mic (KEM400K4K)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-040)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 50 Ft (NNR-4-035-0050)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- PARKER Tubing, Nylon, 1/4" OD, Black, 250 Ft (NBR-4-035)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Ntrl, 50 Ft (2VDL8)
- Parker Tubing