Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 25 ft L
Mfr # NN20X1.5-025
Zoro # G411220070
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.5 mm
- Color Beige
- Burst Pressure 551 psi
- Material Nylon
- Inside Diameter 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN20X1.5-025
- Zoro # G411220070
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 17 mm |
Overall Length | 25 ft |
Outside Diameter | 20 mm |
Bend Radius | 4 41/100 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 17 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 138 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 20 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 591Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (591TPA1250)
- USA INDUSTRIALS Viton Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-298)
- LEGEND VALVE 3/4" BLACK UNION (350-444C)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT)
- PARKER Tubing, Black, Overall 100 ft L (NB-8-062-0100)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-040)
- PARKER Tubing, Nylon, 3/16" OD, Black, 50 Ft (NBR-3-024-0050)
- PARKER Tubing, Blue, Overall 250 ft L (N-4-040-BLU)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- Parker Nylon Tubing