Shop All Polyethylene Tubing
Parker
Tubing, Natural, Overall 1000 ft L
Mfr # E-43-1000
Zoro # G606438969
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- For Environment Chemical
- Stripe Color No Stripe
- Standards ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
- Tubing Hardness Hard (A96+ D45+ or R50+)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # E-43-1000
- Zoro # G606438969
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Diameter | 5/32 in |
Outside Diameter | 1/4 in |
Overall Length | 1,000 ft |
Bend Radius | 1 in |
Description
Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 1,000 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEGMEIER Stegmeier SDD90 90 deg Angle Frontier Deck Drain (SDD90)
- LEGEND VALVE RACHETING SS CLAMP TOOL 3/8"-1 (508-261)
- PARKER String Wound Filter Cartridge, 6 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (39R20S)
- LASCO FITTINGS Lasco Fittings V40311N 4 in. Butterfly Valve with Lever Handle (V40311N)
- PARKER Tubing, Blue, Overall 100 ft L (E-43-B-0100)
- PARKER Tubing, Black, Overall 1000 ft L (EB-43-1000)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500-NSF)
- PARKER Tubing, Black, Overall 100 ft L (EB-43-0100)
- PARKER Tubing, Natural, Overall 100 ft L (E-86-0100)
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- Parker Tubing