Shop All Polyurethane Tubing
Parker
Tubing, Natural, Overall 1000 ft L
Mfr # 95U-4-062-1000
Zoro # G706438715
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Application Air, Water
- Color Beige
- Burst Pressure 750 psi
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-4-062-1000
- Zoro # G706438715
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Tubing Length | 1,000 ft |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Chrome (B2596LF)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 48" L (ZUSA-PF-2978)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6 6 PK (5626113)
- PARKER Tubing, 1/4 in ID, PFA, Natural, 50 ft. (104-0375062-NT-50)
- PARKER Tubing, Natural, Overall 100 ft L (95U-2-031-0100)
- PARKER Tubing, 1/2" Outside Dia., 50 ft. Tube L (105-0500062-NT-50)
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- PARKER Tubing, Red, Overall 100 ft L (95U-4-062-RED-0100)
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Red (1CTF9)
- Parker Tubing