Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 100 ft L
Mfr # NN4X.65
Zoro # G206439083
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.65 mm
- Color Beige
- Material Nylon
- Burst Pressure 1,200 psi
- Bend Radius 11/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN4X.65
- Zoro # G206439083
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 11/20 in |
Overall Length | 100 ft |
Inside Diameter | 2.7 mm |
Outside Diameter | 4 mm |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 2.7 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT Galvanized Square Head Plug (5P914)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 50T40 or Series 100 (100094001)
- BREEZE T-Bolt, 1.63", Carbon Steel Bolt, PK10 (B9222-0163 B)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1.25""SXFPT (PVC 08101 1600)
- PARKER Tubing, Nylon, 1/8" OD, Black, 250 ft. (NBR-2-017-0250)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 50 Ft (NNR-4-035-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-035)
- PARKER Tubing, Natural, Overall 100 ft L (NN6X1)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 250 Ft (NNR-2-017-0250)
- PARKER Tubing, Nylon, 1/8" OD, Black, 50 Ft (NBR-2-017-0050)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 100', Black (N38ABK)
- Parker Nylon Tubing