Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 100 ft L
Mfr # NN18X1.5
Zoro # G106439121
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.5 mm
- Color Beige
- Burst Pressure 609 psi
- Material Nylon
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN18X1.5
- Zoro # G106439121
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 3 31/50 in |
Outside Diameter | 18 mm |
Overall Length | 100 ft |
Inside Diameter | 15 mm |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 15 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 152 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 18 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" FNPT Galvanized Wye (0311066609)
- LEGEND VALVE 3/8" X 12" BRASS NIPPLE (311-056)
- ZORO SELECT 3" x 2" FNPT Galvanized Reducer (2WJ55)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (8220301)
- PARKER Tubing, Natural, Overall 100 ft L (NN14X1.5)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-035)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- PARKER Tubing, Nylon, 1/4" OD, Black, 50 Ft (NBR-4-035-0050)
- PARKER Tubing, Natural, Overall 100 ft L (NN4X.65)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- Parker Nylon Tubing