Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 100 ft L
Mfr # NN16X1.5
Zoro # G306439129
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.5 mm
- Color Beige
- Material Nylon
- Burst Pressure 725 psi
- Bend Radius 2 91/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN16X1.5
- Zoro # G306439129
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 2 91/100 in |
Overall Length | 100 ft |
Outside Diameter | 16 mm |
Inside Diameter | 13 mm |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 13 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 181 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 16 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 60 psi (1650125)
- TOTO Seat, Oval, Soft, Close, Cotton, With Cover, polypropylene, Elongated (SS204#01)
- LEGEND VALVE 2" x 4-1/2" 316 SS NIPPLE (316-167)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 150 psi (89A2A1M2K1-150)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 500 Ft (NNR-3-024-0250)
- PARKER Tubing, Nylon, 3/16" OD, Black, 500 Ft (NBR-3-024-0250)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- PARKER Tubing, Natural, Overall 100 ft L (NN8X1)
- PARKER Tubing, Nylon, 1/8" OD, Black, 50 Ft (NBR-2-017-0050)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- Parker Tubing