Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 100 ft L
Mfr # NN-6-050-0100
Zoro # G806439100
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.05 in
- Color Beige
- Material Nylon
- Burst Pressure 1,000 psi
- Jacket Color No Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # NN-6-050-0100
- Zoro # G806439100
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 1 13/100 in |
Overall Length | 100 ft |
Inside Diameter | 9/32 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Delta New Seat/Spr Kit (0-3019)
- SPIRAX SARCO Y IRON THREADED 3/4IN NPT STRAINER (250B)
- LEGRIS Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (3606 60 00)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 2 in Pipe Size (1WKG6)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 50 Ft (NNR-5-040-0050)
- PARKER Tubing, Nylon, 3/16" OD, Black, 500 Ft (NBR-3-024-0250)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-093)
- PARKER Tubing, Nylon, 1/2" OD, Black, 50 Ft (NBR-8-062-0050)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Natural, 100 Ft (2VDN6)
- Parker Nylon Tubing