Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 100 ft L
Mfr # NN-4-040-0100
Zoro # G206439120
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Color Beige
- Burst Pressure 1,250 psi
- Material Nylon
- Features High-Grade Polyamide Resins for Strength and Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NN-4-040-0100
- Zoro # G206439120
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Inside Diameter | 5/32 in |
Bend Radius | 22/25 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1-1/2", CPVC, Screen (YSX2015022)
- KINGSTON BRASS CC2180MB 1-1/4" Decor P-Trap (CC2180MB)
- TACO Bolier Feed Valve Releif Pressure (334-3)
- KOHLER Service Kit, Trip Lever (1013521-CP)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- PARKER Tubing, Natural, Overall 100 ft L (NN4X.65)
- PARKER Tubing, Nylon, 1/8" OD, Black, 250 ft. (NBR-2-017-0250)
- PARKER Tubing, Nylon, 3/16" OD, Black, 50 Ft (NBR-3-024-0050)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-040)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Green, 50 Ft (2VDV2)
- Parker Nylon Tubing