Shop All Polyethylene Tubing
Parker
Tubing, Natural, Overall 100 ft L
Mfr # E-8X1-0100
Zoro # G006439047
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- For Environment Chemical
- Clarity Opaque
- Resistance Properties Crack Resistant
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # E-8X1-0100
- Zoro # G006439047
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Outside Diameter | 8 mm |
Bend Radius | 1 1/2 in |
Inside Diameter | 6 mm |
Overall Length | 100 ft |
Description
Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 55 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 8 mm, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 1 In. x 4 In. Schedule 80 PVC Nipple (505-040)
- FISHER MFG Wall Mounted Faucet 8" Ctr Wall 12" Noz (13269)
- ZURN Vacuum Breaker, Brass, 1/2 in. H, 1-13/64 W (Z7000-VB)
- ROHL 24 Shower Door Pull Handle (U.6913PN)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- PARKER Tubing, Black, Overall 1000 ft L (EB-43-1000)
- PARKER Tubing, Natural, Overall 100 ft L (E-6X1-0100)
- PARKER Tubing, Black, Overall 500 ft L (PEFR-4-0500)
- PARKER Tubing, Black, Overall 100 ft L (EB-108-0100)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500-NSF)
- ANDERSON Tube Poly 3/8Id X 1/2Od (PE012038200R)
- Parker Tubing