Shop All Polyethylene Tubing
Parker
Tubing, Natural, Overall 100 ft L
Mfr # E-43-0100
Zoro # G606439034
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Tube Form Coil
- Maximum Operating Pressure 120 psi @ 150 Degrees F
- Maximum Operating Temperature 150 Degrees F
- Application Air, Chemical, Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # E-43-0100
- Zoro # G606439034
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Bend Radius | 1 in |
Inside Diameter | 5/32 in |
Description
Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- STEEL & OBRIEN 3" Clamp x Flange Adapter - 1-3/4" Long 304SS (38MP-3-304)
- ZORO SELECT Hex Nipple 3/8In, PK10 (5RLA5)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- PARKER Tubing, Natural, Overall 100 ft L (E-64-0100)
- PARKER Tubing, Black, Overall 500 ft L (EB-43-0500)
- PARKER Tubing, Natural, Overall 100 ft L (E-6X1-0100)
- PARKER Tubing, Blue, Overall 100 ft L (E-43-B-0100)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- PARKER Tubing, Natural, Overall 100 ft L (E-10X1.5-0100)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3314)
- Parker Tubing