Shop All Polyurethane Tubing
Parker
Tubing, Natural, Overall 100 ft L
Mfr # 95U-8-090-0100
Zoro # G806438585
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Application Air, Water
- Burst Pressure 510 psi
- Color Beige
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-8-090-0100
- Zoro # G806438585
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 1/2 in |
Overall Length | 100 ft |
Inside Diameter | 5/16 in |
Tubing Length | 100 ft |
Description
Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN2FCABCP)
- ITOUCHLESS iTouchless EZ Faucet Automatic Faucet Adaptor EZF003C (EZF003C)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10562)
- DELTA 22 (73324-SS)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0188031-NT-50)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- PARKER Tubing, Black, Overall 100 ft L (95U-4-062-BLK-0100)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Red (PU12AR)
- Parker Tubing