Shop All Polyurethane Tubing
Parker
Tubing, Natural, Overall 100 ft L
Mfr # 95U-12-125-0100
Zoro # G806438677
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Burst Pressure 435 psi
- Application Air, Water
- Color Beige
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-12-125-0100
- Zoro # G806438677
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 1/2 in |
Overall Length | 100 ft |
Tubing Length | 100 ft |
Outside Diameter | 3/4 in |
Description
Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 145 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 3/8" CPI x MNPT SS Male Connector (6-4 FBZ-SS)
- ZORO SELECT Elbow, 90 Degrees, 4", Iron, 1000 psi (0390014306)
- FLUIDMASTER Adj. Flapper, Red, 3", Plastic and Rubber (PRO58G)
- STEEL & OBRIEN 4" x 3" Tri-Clamp Concentric Reducer - 5-1/8" Long 304SS (31-14MP-4X3-304)
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- PARKER Tubing, 3/4" Outside Dia., 50 ft. Tube L (105-0750062-NT-50)
- PARKER Tubing, 3/16 in ID, PFA, Natural, 50 ft. (104-0250031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-BLU-0100)
- PARKER Tubing, 1" Outside Dia., 50 ft. Tube L (105-1000062-NT-50)
- PARKER Tubing, Green, Overall 25 ft L (95U-2-031-GRN-025)
- ZORO SELECT EVA Tubing, 0.10 in OD, 100 ft, 1400 psi (893110)
- Parker Tubing