Shop All Nylon Tubing
Parker
Tubing, Green, Overall 250 ft L
Mfr # N-4-040-GRN
Zoro # G006439122
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Color Green
- Material Nylon
- Burst Pressure 1,250 psi
- Flow Application General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N-4-040-GRN
- Zoro # G006439122
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 22/25 in |
Outside Diameter | 1/4 in |
Overall Length | 250 ft |
Inside Diameter | 5/32 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Green, Hardness Shore D 62, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B3/4)
- ARROWHEAD BRASS ICEBREAKER Wall Hydrant Kit 5 pc (UK-ICE)
- PFISTER Avalon 2 Or 3 Handle Rebuild Kit Brushed (S10-400K)
- MOEN Filter Screen For Filter Housing (104438)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-040)
- PARKER Tubing, Black, Overall 100 ft L (NB-8-062-0100)
- PARKER Tubing, Nylon, 3/8" OD, Black, 250 Ft (NBR-6-048)
- PARKER Tubing, Nylon, 1/2" OD, Natural, 250 Ft (NNR-8-062)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- PARKER Tubing, Nylon, 5/16" OD, Black, 50 Ft (NBR-5-040-0050)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Red, 100 Ft (2VDX2)
- Parker Tubing