Shop All Polyurethane Tubing
Parker
Tubing, Green, Overall 25 ft L
Mfr # 95U-2-031-GRN-025
Zoro # G011219931
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Color Green
- Material Polyurethane
- Application Air, Water
- Burst Pressure 750 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-2-031-GRN-025
- Zoro # G011219931
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Description
Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNG8)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1/2" Wall (320-AC23812)
- T&S BRASS Spindle B-1100 Left Hand (009754-25)
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu004 (T01027)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- PARKER Tubing, Green, 250 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0250)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0500062-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95U-6-062-BLK-0100)
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Light Blue (2LZF2)
- Parker Tubing