Shop All Nylon Tubing
Parker
Tubing, Green, Overall 100 ft L
Mfr # N-4-040-GRN-0100
Zoro # G211220201
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Material Nylon
- Color Green
- Burst Pressure 1,250 psi
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N-4-040-GRN-0100
- Zoro # G211220201
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 5/32 in |
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Bend Radius | 22/25 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Green, Hardness Shore D 62, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON PVC Tubing, Tygon, 3/4 in I.D., 1 in O.D. (AMH00053)
- MOEN One-Handle Bathroom Faucet Brushed Nickel (6400BN)
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/2" ID x 5/8" OD x 100' (PVC12-58ANA)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 250 Ft (NNR-2-017-0250)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-035-0100)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- PARKER Tubing, Nylon, 3/16" OD, Black, 50 Ft (NBR-3-024-0050)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- ZORO SELECT Tubing, Nylon, 5 ft, Shore D: 68, 0.092 (ZUSA-HT-2759)
- Parker Nylon Tubing