Shop All Nylon Tubing
Parker
Tubing, Green, Overall 100 ft L
Mfr # N-4-035-GRN-0100
Zoro # G611220207
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035 in
- Color Green
- Material Nylon
- Burst Pressure 1,000 psi
- For Location Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N-4-035-GRN-0100
- Zoro # G611220207
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 22/25 in |
Inside Diameter | 3/16 in |
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Green, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 0.035 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pro Pinch Clamp (10-Pack), 10PK (PXPRO1210PK)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2"x3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-48D)
- ANVIL UNION GRND JNT 1.5""GALV (8700163606)
- LEGEND VALVE 1" X 5" BRASS NIPPLE (311-108)
- PARKER Tubing, Nylon, 1/2" OD, Black, 50 Ft (NBR-8-062-0050)
- PARKER Tubing, Nylon, 3/8" OD, Black, 50 Ft (NBR-6-048-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 250 Ft (NNR-4-035)
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-040-0100)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- Parker Tubing