Shop All Polyurethane Tubing
Parker
Tubing, Green, Overall 100 ft L
Mfr # 95U-8-090-GRN-0100
Zoro # G706438593
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Color Green
- Material Polyurethane
- Burst Pressure 510 psi
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-8-090-GRN-0100
- Zoro # G706438593
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 5/16 in |
Overall Length | 100 ft |
Outside Diameter | 1/2 in |
Tubing Length | 100 ft |
Description
Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017860)
- DANCO Matte Stainless Steel 8 in. Shower Arm and Flange (9D00011095)
- DURAVIT Bathroom Sink, 39-3/8" (04541000241)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP Brass Straight Gas Ball Valve (6415084)
- PARKER Tubing, 1/16 in ID, PFA, Natural, 50 ft. (104-0125031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-2-031-BLU-0100)
- PARKER Tubing, Green, 250 ft. L, 1/2" Outside Dia. (95FR-8-GRN-0250)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 100 Ft. (ZUSA-HT-522)
- Parker Tubing