Shop All Polyurethane Tubing
Parker
Tubing, Green, Overall 100 ft L
Mfr # 95U-2-031-GRN-0100
Zoro # G406438657
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Application Air, Water
- Burst Pressure 750 psi
- Color Green
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-2-031-GRN-0100
- Zoro # G406438657
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Tubing Length | 100 ft |
Overall Length | 100 ft |
Inside Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Description
Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM FTG x 3/8" FNPT Copper Adapter (6032R 1/2X3/8)
- CANTEX ELCT BOX/HNGR BAR 25CUIN (EZ25CH-HW)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 40 (5P731)
- VIEGA Viega MegaPressG coupling With stop, 1-1/2" x 1-1/2" (25021)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-TBL-0100)
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- PARKER Tubing, 3/4" Outside Dia., 50 ft. Tube L (105-0750062-NT-50)
- PARKER Tubing, Natural, Overall 100 ft L (95U-6-062-0100)
- PARKER Tubing, 1" Outside Dia., 50 ft. Tube L (105-1000062-NT-50)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0250062-NT-50)
- TYGON Tubing, Tygothane(R), 7/8 In OD, 100 Ft (AEM02046)
- Parker Polyurethane Tubing