Shop All Polyurethane Tubing
Parker
Tubing, Green, 500 ft. L, 1/4" Outside Dia.
Mfr # 95FR-4-GRN-0500
Zoro # G9659817
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 95
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 95FR-4-GRN-0500
- Zoro # G9659817
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 500 ft |
Bend Radius | 3/4 in |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.006 in |
Inside Diameter | 1/8 in |
Tubing Length | 500 ft |
Overall Length | 500 ft |
Description
Tubing, Application Air, Water, Color Green, Hardness Shore A 95, Inside Diameter 1/8 in, Jacket Color Green, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cartridge Cover, 3" x 2-7/8" (M907051-0020A)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Rough Bronze (THS-25-VBD-RF)
- PARKER 1/4" MNPS x 3/8" Flare Brass Connector 10PK (48IFHD-6-4)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 100 Ft. L (ZUSA-HT-11)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0438031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- PARKER Tubing, 3/4" Outside Dia., 50 ft. Tube L (105-0750062-NT-50)
- PARKER Tubing, Black, Overall 50 ft L (95U-6-062-BLK-050)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Black (1PBT6)
- Parker Tubing