Shop All Polyurethane Tubing
Parker
Tubing, Green, 250 ft. L, 3/8" Outside Dia.
Mfr # 95FR-6-GRN-0250
Zoro # G9659704
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 95
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95FR-6-GRN-0250
- Zoro # G9659704
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 250 ft |
Outside Diameter Tolerance | +/-0.008 in |
Outside Diameter | 3/8 in |
Bend Radius | 1 in |
Inside Diameter | 1/4 in |
Tubing Length | 250 ft |
Overall Length | 250 ft |
Description
Tubing, Application Air, Water, Color Green, Hardness Shore A 95, Inside Diameter 1/4 in, Jacket Color Green, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/8 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Water Heater Control, 2-1/2" Shank L (SP14270L)
- SMITH-COOPER 1/2" Brass Inline Check Valve (4347003700)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310024203)
- DELTA Aerator - 1.2 GPM (RP70197OB-1.2)
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L (103-0156031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95U-6-062-BLK-0100)
- PARKER Tubing, Black, Overall 100 ft L (95UM-10X1.75-BLK-0100)
- PARKER Tubing, 1" Outside Dia., 50 ft. Tube L (105-1000062-NT-50)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 28 In (2MPS-14-40-01)
- Parker Tubing