Shop All Polyethylene Tubing
Parker
Tubing, Gray, Overall 500 ft L
Mfr # E-64-GRA-0500
Zoro # G906438966
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Maximum Operating Pressure 125 psi @ 150 Degrees F
- Minimum Operating Temperature -80 Degrees F
- Jacket Color No Jacket
- Tubing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # E-64-GRA-0500
- Zoro # G906438966
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Diameter | 1/4 in |
Bend Radius | 1 1/4 in |
Overall Length | 500 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Chemical, Fluid, Color Gray, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve Inline (8A-MB8LPFA-SSP)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- KINGSTON BRASS KB982FL Widespread Bathroom Faucet, Polished Brass (KB982FL)
- MILWAUKEE VALVE Globe Valve, Class 200, 3/8 In. (570 3/8)
- PARKER Tubing, Black, Overall 100 ft L (EB-64-0100)
- PARKER Tubing, Natural, Overall 100 ft L (E-43-0100)
- PARKER Tubing, Natural, Overall 500 ft L (E-64-0500)
- PARKER Tubing, Natural, Overall 100 ft L (E-6X1-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-108-0100)
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3415)
- Parker Tubing