Shop All Polyethylene Tubing
Parker
Tubing, Gray, Overall 500 ft L
Mfr # E-43-GRA-0500
Zoro # G906439000
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Autoclavable No
- Maximum Operating Pressure 120 psi @ 150 Degrees F
- Industry Application Pneumatics
- Tubing Hardness Hard (A96+ D45+ or R50+)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # E-43-GRA-0500
- Zoro # G906439000
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Overall Length | 500 ft |
Inside Diameter | 5/32 in |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Application Air, Chemical, Fluid, Color Gray, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-3/8" x 43/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068138)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-214-001)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (SC8210G056)
- ZORO SELECT 1-1/4" MNPT x 2 ft. Galvanized Carbon Steel Pipe Nipple Sch 40 (566-240)
- PARKER Tubing, Natural, Overall 100 ft L (E-64-0100)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- PARKER Tubing, Natural, Overall 100 ft L (E-10X1.5-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-10X1.5-0100)
- PARKER Tubing, Natural, Overall 500 ft L (E-86-0500)
- PARKER Tubing, Black, Overall 100 ft L (EB-8X1-0100)
- DIXON 100Ft POLYETHYLENE TUBING, DI087002 1/4 OD, (0817)
- Parker Tubing