Shop All Polyethylene Tubing
Parker
Tubing, Gray, Overall 100 ft L
Mfr # E-64-GRA-0100
Zoro # G411220285
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- For Potable Water Use Yes
- For Fluid Type Air, Potable Water, Water
- Standards ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
- Features Made from 100% Virgin Resin Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # E-64-GRA-0100
- Zoro # G411220285
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Outside Diameter | 3/8 in |
Bend Radius | 1 1/4 in |
Inside Diameter | 1/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Chemical, Fluid, Color Gray, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART 21" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1814-1999)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 1/4" O.D. (ZUSA-HT-660)
- BANJO 1-1/2" Male Adapter Dust Plug (150PL)
- PARKER Reducer/Expander, Steel, 3/8 x 1/2 in, SAE (6-8 F5OG5-S)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500-NSF)
- PARKER Tubing, Natural, Overall 1000 ft L (E-43-1000)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500)
- PARKER Tubing, Black, Overall 100 ft L (EB-64-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-108-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-86-0100)
- LEGEND VALVE 1/2" PERT 300 FT COIL BLUE (500-12-300B)
- Parker Tubing