Shop All FEP Tubing
Parker
Tubing, Clear, Shore D 55, 7/8" I.D., FEP
Mfr # 103-1000062-NT-100
Zoro # G206438567
product price: $1,217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,217.99
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Tensile Strength 5,000 psi
- Standards 21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
- Food Application Food and Beverage
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 103-1000062-NT-100
- Zoro # G206438567
- Country of Origin United States
- Category FEP Tubing
Dimensions
Bend Radius | 8 in |
Overall Length | 100 ft |
Inside Diameter | 7/8 in |
Outside Diameter | 1 in |
Description
Tubing, Application Chemical, Fluid, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 7/8 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1" x 1" (90270)
- K-FLEX USA 3-1/2" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048348)
- STANDARD KEIL Drain, Flat Strain , 1-1/2"Nps (1832-1010-3000)
- ANVIL 1-1/2" x 3/4" x 1-1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300045002)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250040-NT-500)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PROFESSIONAL PLASTICS Natural FEP Tube, 0.437 ID X .500 OD X 100 FT [Each] (TFEPNA.437X.500X100FT)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- Parker Tubing