Shop All FEP Tubing
Parker
Tubing, Clear, Shore D 55, 5/16" I.D., FEP
Mfr # 103-0438062-NT-100
Zoro # G406438510
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Standards 21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
- Tensile Strength 5,000 psi
- Color Clear
- For Environment Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 103-0438062-NT-100
- Zoro # G406438510
- Country of Origin United States
- Category FEP Tubing
Dimensions
Bend Radius | 2 5/8 in |
Overall Length | 100 ft |
Outside Diameter Tolerance | +/-0.005 |
Inside Diameter | 5/16 in |
Outside Diameter | 7/16 in |
Description
Tubing, Application Chemical, Fluid, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 5/16 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 200, 1/2 In. (570 1/2)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EASYMT2V12W24-120/60-PV)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- SANISURE Tubing, BioProcess, Clear, Silicone (TPB-FEP-187X250-5)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- Parker Tubing