Shop All FEP Tubing
Parker
Tubing, Clear, Shore D 55, 5/16" I.D., FEP
Mfr # 103-0375031-NT-100
Zoro # G206438550
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Tensile Strength 5,000 psi
- Standards 21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
- Minimum Operating Temperature -100 Degrees F
- For Fluid Type Beverages, Gas, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 103-0375031-NT-100
- Zoro # G206438550
- Country of Origin United States
- Category FEP Tubing
Dimensions
Inside Diameter | 5/16 in |
Overall Length | 100 ft |
Outside Diameter | 3/8 in |
Bend Radius | 2 3/4 in |
Outside Diameter Tolerance | +/-0.005 |
Description
Tubing, Application Chemical, Fluid, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 5/16 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-408X CROSS HANDLE GATE (104-734)
- LDI INDUSTRIES Filter, Liquid (LF201-03)
- ZORO SELECT 2" Clamp T304 SS Roll-On Ferrule (EG14R2.0)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07656)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250040-NT-500)
- PROFESSIONAL PLASTICS Natural FEP Tube, 0.437 ID X .500 OD X 100 FT [Each] (TFEPNA.437X.500X100FT)
- Parker Tubing