Shop All FEP Tubing
Parker
Tubing, Clear, Shore D 55, 3/8" I.D., FEP
Mfr # 103-0500062-NT-25
Zoro # G506438557
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Tensile Strength 5,000 psi
- Standards 21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
- Industry Application Laboratory, Life Science
- Tubing Hardness Hard (A96+ D45+ or R50+)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 103-0500062-NT-25
- Zoro # G506438557
- Country of Origin United States
- Category FEP Tubing
Dimensions
Overall Length | 25 ft |
Bend Radius | 2 1/8 in |
Outside Diameter Tolerance | +/-0.005 |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Chemical, Fluid, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/8 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2505-JJ Omnipure OMNIPURE-K2505-JJ Sediment Water Filter (OMNIPURE-K2505-JJ)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1-1/4", Brz Nl (4385005230)
- HAM-LET High Pressure Relief Valve, 1 97/100" L (H-900-HP-SS-L-1/4-H)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 50 ft Length, Type ACR (DY06050)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- SANISURE Tubing, BioProcess, Clear, Silicone (TPB-FEP-187X250-5)
- Parker Tubing